Beli harga as stainless steel 304 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  2. SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • NPT Adaptor (inch): 1/4
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  3. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  4. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  5. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  6. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  7. TRUSCO Stainless Steel Tweezers
    Mulai

    Rp769.900

    TRUSCO Stainless Steel Tweezers
    Deskripsi:
    Use:Pinch small stuff
    atribut:
    • Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
    • Tip: Tipped Rounded End Type
    • Total Length (mm): 120
    • Width (mm): 10
  8. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  9. TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Mulai

    Rp99.900

    TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Deskripsi:
    Lug (hole for pliers) is attached, it is easy to detach.
    atribut:
    • Specification: For shaft
    • Finishing Material: Stainless steel (SUS304CSP)
  10. Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Mulai

    Rp3.599.900

    Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
    atribut:
    • Cover/Lid/Tutup Width (cm): 42
    • Ketebalan Dinding (mm): 0.5
Daftar Harga harga as stainless steel 304 Terbaru October 2026
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)Rp1.499.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
monotaro Sambungan Pipa Tee SSRp12.900
TRUSCO Stainless Steel TweezersRp769.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
TRUSCO Retaining Ring Pack for Shafts,Stainless SteelRp99.900
Penguin Stainless Steel Water Tank (Toren / Tangki Air)Rp3.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)